Zoro Homepage

Drill Bushing, Type P, Drill Size 53/64 In

  • Mfr # P8828NP

  • Zoro # G9734776


product price: $14.19
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Outside Dia.
1 3/8 in
Bushing Head Type
Headless
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8828NP
Zoro #
G9734776
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
53/64 in
Inside Dia.
53/64 in
Size- Decimal
53/64" (0.8281)
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
8.50mm - 0.3346

Details

Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Decimal Equivalent
0.8281
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 53/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.