Drill Bushing, Type P, Drill Size 53/64 In
Mfr # P888NP
Zoro # G1990208
product price: $10.69
/eaKey Features
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Outside Dia.
1 3/8 in
Inside Dia.
53/64 in
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P888NP
Zoro #
G1990208
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 3/8 in
Inside Dia.
53/64 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
53/64" (0.8281)
Drill Size
53/64 in
Size - Decimal
#23 - 0.1540
Details
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Decimal Equivalent
0.8281
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Measurement System
Fractional Inch
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 53/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.