Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 53/64 In

  • Mfr # PT7212NP

  • Zoro # G1833329


product price: $9.69
/ea

Key Features

Bushing Type
Headless Press Fit
Drill Size
53/64 in
Rockwell Hardness
RC 62-64
Size- Decimal
53/64" (0.8281)
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT7212NP
Zoro #
G1833329
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
53/64 in
Size- Decimal
53/64" (0.8281)
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
53/64 in
Overall Length
3/4 in
Outside Dia.
1 1/8 in
Size - Decimal
53/64" - 0.8281

Details

Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Decimal Equivalent
0.8281
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Head Type
Headless
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 53/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.