Drill Bushing, Type P, Drill Size 53/64 In
Mfr # PT7216NP
Zoro # G1988659
product price: $10.49
/eaKey Features
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Head Type
Headless
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT7216NP
Zoro #
G1988659
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Inside Dia.
53/64 in
Outside Dia.
1 1/8 in
Size- Decimal
53/64" (0.8281)
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Drill Size
53/64 in
Size - Decimal
1-19/64 in - 1.2969
Details
Hardness
Rc 62-64
Bushing Head Type
Headless
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.8281
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 53/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.