Drill Bushing, Type P, Drill Size 53/64 In
Mfr # PT7224NP
Zoro # G9740692
product price: $12.59
/eaKey Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
53/64 in
Head Material
High Speed Steel
Outside Dia.
1 1/8 in
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT7224NP
Zoro #
G9740692
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
53/64 in
Outside Dia.
1 1/8 in
Drill Size
53/64 in
Overall Length
1 1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Size- Decimal
53/64" (0.8281)
Size - Decimal
1-19/64 in - 1.2969
Details
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.8281
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 53/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.