Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 53/64 In

  • Mfr # PT7228NP

  • Zoro # G9740631


product price: $13.69
/ea

Key Features

Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Hardness
Rc 62-64
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT7228NP
Zoro #
G9740631
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Overall Length
1 3/4 in
Drill Size
53/64 in
Size- Decimal
53/64" (0.8281)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
53/64 in
Outside Dia.
1 1/8 in
Size - Decimal
53/64" - 0.8281

Details

Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Decimal Equivalent
0.8281
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 53/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.