Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 53/64 In

  • Mfr # PT728NP

  • Zoro # G1988607


product price: $10.49
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Inside Dia.
53/64 in
Bushing Head Type
Headless
Outside Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT728NP
Zoro #
G1988607
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
53/64 in
Outside Dia.
1 1/8 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
53/64 in
Size- Decimal
53/64" (0.8281)
Size - Decimal
53/64" - 0.8281
Drill Bit Dimension Type
Fractional

Details

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.8281
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Point Type
Split
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 53/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.