Zoro Homepage

Drill Bushing, Type P, Drill Size 5.3mm

  • Mfr # P324GJ

  • Zoro # G3049396


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Inside Dia.
5.30 mm
Heat Treatment
Through Hardened
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P324GJ
Zoro #
G3049396
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5.30 mm
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1/4 in
Drill Size
5.30 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
U - 0.3680

Details

Heat Treatment
Through Hardened
Bushing Head Type
Headless
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.2087
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.