Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5.3mm

  • Mfr # P328GJ

  • Zoro # G3102569


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Size
5.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P328GJ
Zoro #
G3102569
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
5.30 mm
Inside Dia.
5.30 mm
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1/2 in
Size - Decimal
#57 - 0.0430

Details

Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Head Type
No
Decimal Equivalent
0.2087
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.