Zoro Homepage

Drill Bushing, Type P, Drill Size 5.3mm

  • Mfr # PT2416GJ

  • Zoro # G3062580


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Drill Size
5.30 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2416GJ
Zoro #
G3062580
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
5.30 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
5.30 mm
Outside Dia.
3/8 in
Overall Length
1 in
Size - Decimal
5/8 in - 0.6250

Details

Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Measurement System
Metric
Finish
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Head Type
No
Decimal Equivalent
0.2087
Heat Treatment
Through Hardened
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 5.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.