Zoro Homepage

Drill Bushing, Type P, Drill Size 5.3mm

  • Mfr # PT248GJ

  • Zoro # G3056168


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Hardness
Rc 62-64
Drill Size
5.30 mm
Heat Treatment
Through Hardened
Outside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT248GJ
Zoro #
G3056168
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
5.30 mm
Outside Dia.
3/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
1/2 in
Inside Dia.
5.30 mm
Size - Decimal
9/16 in - 0.5625

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Measurement System
Metric
Finish
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
Decimal Equivalent
0.2087
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 5.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.