Drill Bushing, Type P, Drill Size 55/64 In
Mfr # P8848NU
Zoro # G6274983
product price: $25.19
/eaKey Features
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Drill Size
55/64 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8848NU
Zoro #
G6274983
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
55/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia.
55/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
55/64" (0.8594)
Overall Length
3 in
Outside Dia.
1 3/8 in
Size - Decimal
#22 - 0.1570
Details
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Decimal Equivalent
0.8594
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 55/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.