Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 55/64 In

  • Mfr # PT8010NU

  • Zoro # G1833310


product price: $9.89
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8010NU
Zoro #
G1833310
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Drill Size
55/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
55/64" (0.8594)
Inside Dia.
55/64 in
Overall Length
5/8 in
Outside Dia.
1 1/4 in
Size - Decimal
1-21/64 in - 1.3281
Drill Bit Dimension Type
Wire

Details

Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Decimal Equivalent
0.8594
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Split

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 55/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.