Zoro Homepage

Drill Bushing, Type P, Drill Size 55/64 In

  • Mfr # PT8028NU

  • Zoro # G9740516


product price: $13.69
/ea

Key Features

Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Size- Decimal
55/64" (0.8594)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8028NU
Zoro #
G9740516
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/4 in
Size- Decimal
55/64" (0.8594)
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Inside Dia.
55/64 in
Outside Dia.
1 1/4 in
Drill Size
55/64 in
Size - Decimal
55/64" - 0.8594

Details

Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Head Material
High Speed Steel
Decimal Equivalent
0.8594
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Bushing Head Type
Headless
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 55/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.