Zoro Homepage

Drill Bushing, Type P, Drill Size 55/64 In

  • Mfr # PT8032NU

  • Zoro # G6287425


product price: $16.99
/ea

Key Features

Size- Decimal
55/64" (0.8594)
Drill Size
55/64 in
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.8594
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8032NU
Zoro #
G6287425
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
55/64" (0.8594)
Drill Size
55/64 in
Outside Dia.
1 1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
2 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Inside Dia.
55/64 in
Size - Decimal
1-23/64 in - 1.3594
Drill Bit Dimension Type
Wire

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 55/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.