Drill Bushing, Type P, Drill Size 5.5mm
Mfr # P328GN
Zoro # G3102535
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Drill Bushing Wall Type
Standard Wall
Inside Dia.
5.50 mm
Outside Dia.
1/2 in
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P328GN
Zoro #
G3102535
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia.
5.50 mm
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
5.50 mm
Overall Length
1/2 in
Size- Decimal
5.50mm (0.2165)
Size - Decimal
#57 - 0.0430
Details
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Metric
Decimal Equivalent
0.2165
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.