Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5.5mm

  • Mfr # PT2412GN

  • Zoro # G3063061


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Material
52100 Thru Hardened
Bushing Head Type
Headless
Hardness
Rc 62-64
Measurement System
Metric
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT2412GN
Zoro #
G3063061
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
3/4 in
Size- Decimal
5.50mm (0.2165)
Inside Dia.
5.50 mm
Drill Size
5.50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/8 in
Size - Decimal
5/32 in - 0.1562

Details

Material
52100 Thru Hardened
Bushing Head Type
Headless
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Measurement System
Metric
Decimal Equivalent
0.2165
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 5.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.