Drill Bushing, Type P, Drill Size 5.5mm
Mfr # PT246GN
Zoro # G3062011
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Size- Decimal
5.50mm (0.2165)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Decimal Equivalent
0.2165
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT246GN
Zoro #
G3062011
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
5.50mm (0.2165)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
5.50 mm
Outside Dia.
3/8 in
Overall Length
3/8 in
Drill Size
5.50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
5/8 in - 0.6250
Details
Decimal Equivalent
0.2165
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Hardness
Rc 62-64
Finish
High Speed Steel
Measurement System
Metric
Head Material
High Speed Steel
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 5.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.