Drill Bushing, Type P, Drill Size 5.5mm
Mfr # PT248GN
Zoro # G3056107
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Decimal Equivalent
0.2165
Finish
High Speed Steel
Drill Size
5.50 mm
Outside Dia.
3/8 in
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT248GN
Zoro #
G3056107
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
5.50 mm
Outside Dia.
3/8 in
Size- Decimal
5.50mm (0.2165)
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
5.50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
9/16 in - 0.5625
Details
Decimal Equivalent
0.2165
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Metric
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Head Type
Headless
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 5.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.