Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5/64 In

  • Mfr # P135CF

  • Zoro # G3050866


product price: $8.95
/ea

Key Features

Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Inside Dia.
5/64 in
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P135CF
Zoro #
G3050866
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5/64 in
Overall Length
5/16 in
Size- Decimal
5/64" (0.0781)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
5/64 in
Outside Dia.
13/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
P - 0.3230

Details

Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Decimal Equivalent
0.0781
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.