Zoro Homepage

Drill Bushing, Type P, Drill Size 5/64 In

  • Mfr # PT1210CF

  • Zoro # G3094309


product price: $9.99
/ea

Key Features

Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1210CF
Zoro #
G3094309
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Inside Dia.
5/64 in
Outside Dia.
3/16 in
Size- Decimal
5/64" (0.0781)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
5/64 in
Size - Decimal
#25 - 0.1495

Details

Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0781
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.