Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5/64 In

  • Mfr # PT124CF

  • Zoro # G3083510


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Head Material
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.0781
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT124CF
Zoro #
G3083510
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Drill Size
5/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
3/16 in
Inside Dia.
5/64 in
Size- Decimal
5/64" (0.0781)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
11/64 in - 0.1719
Drill Bit Dimension Type
Wire

Details

Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Decimal Equivalent
0.0781
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.