Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5/64 In

  • Mfr # PT125CF

  • Zoro # G3083328


product price: $8.95
/ea

Key Features

Inside Dia.
5/64 in
Size- Decimal
5/64" (0.0781)
Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT125CF
Zoro #
G3083328
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5/64 in
Size- Decimal
5/64" (0.0781)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/16 in
Drill Size
5/64 in
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
11/64 in - 0.1719
Drill Bit Dimension Type
Wire

Details

Bushing Type
Headless Press Fit
Finish
High Speed Steel
Decimal Equivalent
0.0781
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.