Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5/64 In

  • Mfr # PT126CF

  • Zoro # G3082935


product price: $9.75
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
5/64" (0.0781)
Decimal Equivalent
0.0781
Bushing Head Type
Headless
Outside Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT126CF
Zoro #
G3082935
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
5/64" (0.0781)
Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
3/8 in
Inside Dia.
5/64 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
5/64 in
Size - Decimal
1-1/64 in - 1.0156
Drill Bit Dimension Type
Wire

Details

Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0781
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.