Drill Bushing, Type P, Drill Size 5.6mm
Mfr # P266GP
Zoro # G3085866
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P266GP
Zoro #
G3085866
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
5.60 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Outside Dia.
13/32 in
Inside Dia.
5.60 mm
Size - Decimal
1/2 in - 0.5000
Details
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Metric
Decimal Equivalent
0.2205
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.