Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5.6mm

  • Mfr # PT248GP

  • Zoro # G3056061


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Rockwell Hardness
RC 62-64
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT248GP
Zoro #
G3056061
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
5.60 mm
Outside Dia.
3/8 in
Inside Dia.
5.60 mm
Size - Decimal
9/16 in - 0.5625

Details

Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Head Material
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Measurement System
Metric
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2205
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 5.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.