Drill Bushing, Type P, Drill Size No 57
- Mfr # P105BB
- Zoro # G6245242
product price:Â
$
29.15
/ea
Key Features
Measurement System
Wire
Size- Decimal
#57 (0.0430)
Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
#57
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P105BB
- Zoro #
- G6245242
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- #57 (0.0430)
- Drill Size
- #57
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 5/16 in
- Outside Dia.
- 5/32 in
- Inside Dia.
- #57
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size - Decimal
- #57 - 0.0430
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.