Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 57/64 In

  • Mfr # P8812NZ

  • Zoro # G3057979


product price: $9.79
/ea

Key Features

Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P8812NZ
Zoro #
G3057979
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Overall Length
3/4 in
Outside Dia.
1 3/8 in
Drill Size
57/64 in
Size- Decimal
57/64" (0.8906)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
57/64 in
Size - Decimal
7/8 in - 0.8750

Details

Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.8906
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 57/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.