Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 57/64 In

  • Mfr # P8828NZ

  • Zoro # G9734733


product price: $14.19
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P8828NZ
Zoro #
G9734733
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Outside Dia.
1 3/8 in
Inside Dia.
57/64 in
Overall Length
1 3/4 in
Drill Size
57/64 in
Size- Decimal
57/64" (0.8906)
Size - Decimal
8.50mm - 0.3346

Details

Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Decimal Equivalent
0.8906
Bushing Head Type
Headless
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 57/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.