Drill Bushing, Type P, Drill Size 57/64 In
Mfr # PT8016NZ
Zoro # G1988570
product price: $10.49
/eaKey Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.8906
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT8016NZ
Zoro #
G1988570
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
57/64" (0.8906)
Outside Dia.
1 1/4 in
Drill Size
57/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Inside Dia.
57/64 in
Overall Length
1 in
Size - Decimal
57/64" - 0.8906
Drill Bit Dimension Type
Fractional
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 57/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.