Drill Bushing, Type P, Drill Size 57/64 In
Mfr # PT8020NZ
Zoro # G9740595
product price: $11.79
/eaKey Features
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Outside Dia.
1 1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT8020NZ
Zoro #
G9740595
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 1/4 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Size- Decimal
57/64" (0.8906)
Inside Dia.
57/64 in
Drill Size
57/64 in
Size - Decimal
57/64" - 0.8906
Details
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.8906
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 57/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.