Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 57/64 In

  • Mfr # PT8024NZ

  • Zoro # G9740543


product price: $12.59
/ea

Key Features

Drill Size
57/64 in
Size- Decimal
57/64" (0.8906)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8024NZ
Zoro #
G9740543
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
57/64 in
Size- Decimal
57/64" (0.8906)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Outside Dia.
1 1/4 in
Overall Length
1 1/2 in
Inside Dia.
57/64 in
Size - Decimal
57/64" - 0.8906
Drill Bit Dimension Type
Wire

Details

Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.8906
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 57/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.