Drill Bushing, Type P, Drill Size 5.7mm
Mfr # P2622GR
Zoro # G3103880
product price: $9.19
/eaKey Features
Heat Treatment
Through Hardened
Outside Dia.
13/32 in
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2622GR
Zoro #
G3103880
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1 3/8 in
Inside Dia.
5.70 mm
Drill Size
5.70 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#52 - 0.0635
Details
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
No
Decimal Equivalent
0.2244
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.