Zoro Homepage

Drill Bushing, Type P, Drill Size 5.7mm

  • Mfr # P265GR

  • Zoro # G3086207


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Drill Size
5.70 mm
Measurement System
Metric
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Head Material
High Speed Steel
Outside Dia.
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P265GR
Zoro #
G3086207
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
5.70 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/32 in
Inside Dia.
5.70 mm
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1/16 in - 0.0625

Details

Item
Press-Fit Drill Bushing (P)
Measurement System
Metric
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Decimal Equivalent
0.2244
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.