Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5.7mm

  • Mfr # P328GR

  • Zoro # G3102499


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Inside Dia.
5.70 mm
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P328GR
Zoro #
G3102499
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia.
5.70 mm
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
5.70 mm
Size - Decimal
#57 - 0.0430

Details

Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Decimal Equivalent
0.2244
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.