Zoro Homepage

Drill Bushing, Type P, Drill Size 5.7mm

  • Mfr # PT244GR

  • Zoro # G3062361


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Measurement System
Metric
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT244GR
Zoro #
G3062361
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
5.70 mm
Drill Size
5.70 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/8 in
Size - Decimal
5/8 in - 0.6250

Details

Measurement System
Metric
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.2244
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 5.70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.