Zoro Homepage

Drill Bushing, Type P, Drill Size 5.7mm

  • Mfr # PT245GR

  • Zoro # G3062215


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/8 in
Finish
High Speed Steel
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT245GR
Zoro #
G3062215
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
5/16 in
Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
5.70 mm
Inside Dia.
5.70 mm
Size - Decimal
5/8 in - 0.6250

Details

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Measurement System
Metric
Decimal Equivalent
0.2244
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 5.70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.