Zoro Homepage

Drill Bushing, Type P, Drill Size 5/8 In

  • Mfr # P5628MH

  • Zoro # G3084000


product price: $10.59
/ea

Key Features

Heat Treatment
Through Hardened
Bushing Head Type
Headless
Inside Dia.
5/8 in
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5628MH
Zoro #
G3084000
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5/8 in
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
7/8 in
Size- Decimal
5/8" (0.6250)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
5/8 in
Size - Decimal
11/16 in - 0.6875

Details

Heat Treatment
Through Hardened
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Decimal Equivalent
0.6250
Hardness
Rc 62-64
Measurement System
Fractional Inch
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.