Drill Bushing, Type P, Drill Size 5/8 In
Mfr # P6416MH
Zoro # G3591761
product price: $9.15
/eaKey Features
Material - Machining
High Speed Steel
Outside Dia.
1 in
Decimal Equivalent
0.6250
Inside Dia.
5/8 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6416MH
Zoro #
G3591761
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 in
Inside Dia.
5/8 in
Size- Decimal
5/8" (0.6250)
Drill Size
5/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
49/64 in - 0.7656
Details
Material - Machining
High Speed Steel
Decimal Equivalent
0.6250
Bushing Head Type
Headless
Measurement System
Fractional Inch
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.