Drill Bushing, Type P, Drill Size 5/8 In
Mfr # P8812MH
Zoro # G3058128
product price: $9.69
/eaKey Features
Outside Dia.
1 3/8 in
Decimal Equivalent
0.6250
Finish
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8812MH
Zoro #
G3058128
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 3/8 in
Inside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
5/8" (0.6250)
Overall Length
3/4 in
Drill Size
5/8 in
Size - Decimal
7/8 in - 0.8750
Details
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.6250
Finish
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.