Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5/8 In

  • Mfr # P8816MH

  • Zoro # G1986050


product price: $11.25
/ea

Key Features

Finish
High Speed Steel
Material - Machining
High Speed Steel
Size- Decimal
5/8" (0.6250)
Material
52100 Thru Hardened
Outside Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8816MH
Zoro #
G1986050
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
5/8" (0.6250)
Overall Length
1 in
Outside Dia.
1 3/8 in
Inside Dia.
5/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
8.00mm - 0.3150

Details

Finish
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.6250
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.