Zoro Homepage

Drill Bushing, Type P, Drill Size 5/8 In

  • Mfr # P8822MH

  • Zoro # G9735144


product price: $11.89
/ea

Key Features

Measurement System
Fractional Inch
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
5/8" (0.6250)
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8822MH
Zoro #
G9735144
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
5/8" (0.6250)
Drill Size
5/8 in
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Outside Dia.
1 3/8 in
Inside Dia.
5/8 in
Size - Decimal
5/8" - 0.6250

Details

Measurement System
Fractional Inch
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.6250
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.