Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5/8 In

  • Mfr # P8834MH

  • Zoro # G6274536


product price: $16.39
/ea

Key Features

Finish
High Speed Steel
Heat Treatment
Through Hardened
Inside Dia.
5/8 in
Rockwell Hardness
RC 62-64
Outside Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8834MH
Zoro #
G6274536
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5/8 in
Outside Dia.
1 3/8 in
Size- Decimal
5/8" (0.6250)
Overall Length
2 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
5/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size - Decimal
8.50mm - 0.3346

Details

Finish
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Decimal Equivalent
0.6250
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.