Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5/8 In

  • Mfr # P8848MH

  • Zoro # G6275096


product price: $26.19
/ea

Key Features

Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Fractional Inch
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8848MH
Zoro #
G6275096
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
5/8 in
Size- Decimal
5/8" (0.6250)
Drill Size
5/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Overall Length
3 in
Size - Decimal
#73 - 0.0240

Details

Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Fractional Inch
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Decimal Equivalent
0.6250
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.