Drill Bushing, Type P, Drill Size 5/8 In
Mfr # SP00003427
Zoro # G3080756
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Finish
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP00003427
Zoro #
G3080756
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
3/4 in
Inside Dia.
5/8 in
Outside Dia.
3/4 in
Size- Decimal
5/8" (0.6250)
Drill Size
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
13/16 in - 0.8125
Details
Finish
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Item
Serrated Press-Fit Drill Bushing (SP)
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Decimal Equivalent
0.6250
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Code
SP
Head Type
No
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.