Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5/8 In

  • Mfr # SP00003481

  • Zoro # G3080747


product price: $9.99
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Head Type
Headless
Outside Dia.
3/4 in
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP00003481
Zoro #
G3080747
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/4 in
Overall Length
1 3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
5/8 in
Size- Decimal
5/8" (0.6250)
Inside Dia.
5/8 in
Size - Decimal
13/16 in - 0.8125

Details

Bushing Head Type
Headless
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Item
Serrated Press-Fit Drill Bushing (SP)
Hardness
Rc 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.6250
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Code
SP
Head Type
No

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.