Drill Bushing, Type P, Drill Size 5/8 In
Mfr # SP00010942
Zoro # G1988537
product price: $12.29
/eaKey Features
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Size- Decimal
5/8" (0.6250)
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP00010942
Zoro #
G1988537
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
2 1/8 in
Size- Decimal
5/8" (0.6250)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/4 in
Inside Dia.
5/8 in
Drill Size
5/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
1-3/16 in - 1.1875
Details
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.6250
Bushing Head Type
Headless
Finish
High Speed Steel
Hardness
Rc 62-64
Item
Serrated Press-Fit Drill Bushing (SP)
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Code
SP
Head Type
No
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.