Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5.8mm

  • Mfr # P328GU

  • Zoro # G3102471


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Finish
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Inside Dia.
5.80 mm
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P328GU
Zoro #
G3102471
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia.
5.80 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1/2 in
Outside Dia.
1/2 in
Drill Size
5.80 mm
Size - Decimal
#57 - 0.0430

Details

Finish
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Measurement System
Metric
Bushing Head Type
Headless
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Decimal Equivalent
0.2283
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.