Drill Bushing, Type P, Drill Size 59/64 In
Mfr # P8812OE
Zoro # G3057951
product price: $9.79
/eaKey Features
Material
52100 Thru Hardened
Outside Dia.
1 3/8 in
Drill Size
59/64 in
Inside Dia.
59/64 in
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P8812OE
Zoro #
G3057951
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 3/8 in
Drill Size
59/64 in
Inside Dia.
59/64 in
Overall Length
3/4 in
Size- Decimal
59/64" (0.9219)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size - Decimal
7/8 in - 0.8750
Details
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.9219
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.