Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 59/64 In

  • Mfr # P8822OE

  • Zoro # G9734943


product price: $11.89
/ea

Key Features

Material
52100 Thru Hardened
Decimal Equivalent
0.9219
Finish
High Speed Steel
Bushing Head Type
Headless
Drill Size
59/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P8822OE
Zoro #
G9734943
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/8 in
Drill Size
59/64 in
Inside Dia.
59/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
59/64" (0.9219)
Outside Dia.
1 3/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
59/64" - 0.9219

Details

Material
52100 Thru Hardened
Decimal Equivalent
0.9219
Finish
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 59/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.